Beli changeover switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hager Switch Modular Change Over (Saklar)Deskripsi:For use as a changeover switch in all types of circuits between 2 AC sources Complies with: IEC 60943-3 Technical data: Utilisation category AC22A 230V/ 400V In: 16A to 32A Connection capacity: 10mm2-rigid conductor, 6mm2- flexible conductor In: 32A to 63A Connection capacity: 25mm2-rigid conductor, 16mm2-flexible conductor
- Fort Change Over Switch Otomatis (Saklar Transfer Otomatis/ATS)atribut:
- Name Plate: ON - OFF - ON
- Chint Selector SwitchDeskripsi:With Rotary Knob 2 Position Locking.
- Socomec Conversion Kit Load Break Switch Sirco MDeskripsi:It must be ordered together with the handle for external control. This accessory enables the assembly of two 3 pole switches (+ additional pole) in order to create : - a 6 or 8 pole SIRCO M load break switch, - a 3 or 4 pole SIRCO M changeover switch.atribut:
- Rating (A): 16-80
- Socomec Switch Change Over 4X (Saklar Pemindah/COS)atribut:
- No. of Poles: 4P
- ABB Switch Motorized Change Over (Saklar)Deskripsi:Including A Handle For Manual Operation, Bolt Kit With Nut And Washers For All Terminals And Male Connectors For Control Circuits. Types Otm630...2500E_ Include A Storage Clip For The Handle And Spare Fuses.atribut:
- Distance Between Phases: Standard
- Fourth Pole Position: Right Side
- Fourth Pole Type: Switched - Simultaneous Function
- Handle Type: Direct mounted handle
- Mounting Type: Base mounting
- Number of Poles: 4
- Operating Mode: Front operated
- Position of Line Terminals: Top In - Bottom Out, Bottom In - Top Out
- GAE Change Over SwitchDeskripsi:Change-over switches manually operated suitable for breaking and change-over of two low voltage electrical circuits.GeneralitiesChange-over switches manually operated suitable for breaking and change-over of two low voltage electrical circuits.They are made by two standard switches of SD2 63A to 125A 4 poles series (see relative section for technical characteristic ) mechanically interlocked.Rotary front operation by means of:External double insulated door-interlock handle in I and II position, IP65 degree of protection, padlockable with up to three padlocks in O position in O position.Direct handle standard.atribut:
- Poles: 4P
- ABB Switch Manual Change Over (Saklar)Deskripsi:Ot40F4C Change-Over Switch, Handle And Shaft Need To Be Ordered Separately, Open Transitionatribut:
- Position of Line Terminals: Top In - Bottom Out, Bottom In - Top Out
- Number of Poles: 4
- Distance Between Phases: Standard
- Operating Mode: Front operated
- Fourth Pole Position: Right Side
- Fourth Pole Type: Switched - Simultaneous Function
- Mounting Type: Base mounting
- Fort Split Core Current Transformer (CT/Trafo Arus)atribut:
- Class: 1.0
- LARKIN Current Transformer CT Diameter 30atribut:
- Busbar Size: 30
- Fort Switch Change Over (Saklar Pemindah/COS)atribut:
- Pole : 4
- Socomec Switch Manual Change Over - 4P SIRCO VM1 Series with Direct Handle (Saklar)Deskripsi:SIRCO VM1 is 4 pole modular manual transfer switches with visible breaking. They provide on-load transfer between two sources for any low voltage power circuit, as well as safety isolation. Other applications include source inversion (e.g. to change the direction of a motor) or grounding/earthing.The Solution for : - Energy production- Critical buildingsatribut:
- No. of Poles: 4P
- Fort Current Transformer MSY Series (Premium Type) (CT/Trafo Arus)atribut:
- Class: 0.5
- Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)atribut:
- Diameter (mm): 22
- Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housingatribut:
- Material: Nylon 66, UL94V-2
- Number of Poles: 4
- A (mm): 27.7
- B (mm): 20.1
- D (mm): 7.6
- Maximum rated voltage: 600V
- Maximum rated current: 12A
- Contact resistance: <10momega
- Voltage resistance: AC1500V/1 minute
- Insulation Resistance: >1000Momega
- Compatible terminal: 1189 series, 1381 series, 1433 series
- Mating plug: 3191-NP series
Daftar Harga changeover switch Terbaru November 2026
| Fort Change Over Swicth | Rp769.900 |
| Hager Switch Modular Change Over (Saklar) | Rp159.900 |
| Fort Change Over Switch Otomatis (Saklar Transfer Otomatis/ATS) | Rp569.900 |
| Chint Selector Switch | Rp57.900 |
| Socomec Conversion Kit Load Break Switch Sirco M | Rp249.900 |
| Socomec Switch Change Over 4X (Saklar Pemindah/COS) | Rp6.199.900 |
| ABB Switch Motorized Change Over (Saklar) | Rp7.999.900 |
| GAE Change Over Switch | Rp1.399.900 |
| ABB Switch Manual Change Over (Saklar) | Rp1.399.900 |
| Fort Split Core Current Transformer (CT/Trafo Arus) | Rp829.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/huP103455642-1.jpg)
/hwP103842644-1.jpg)


/5eP103521194-2.jpg)
/pxP103197933-1.jpg)

/6sP103196244-1.jpg)
/0bP103846011-1.jpg)

/r9P103842981-1.jpg)
/5kP103521200-1.jpg)
%20(CT%2FTrafo%20Arus)/kbP103843731-1.jpg)
/jtP106936713-1.jpg)
/m1P103845793-4.jpg)
/arP103844387-1.jpg)
/j5P103843689-1.jpg)

/a7P103846367-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)